Shop BESTORQ

Timing Belt Model 5600-20M-09 - 220.47 in Outside Length - 0.35 in Top Width

  • Mfr # 5600-20M-09

  • Zoro # G503635898


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Top Width
9 mm
Height
0.51 in
Weight
2.5 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5600-20M-09
Zoro #
G503635898
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.51 in
Pitch Length
5600 mm
Belt Trade Size
20M

Details

Weight
2.5 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
5600-20M-09
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
280
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
20 mm
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 220.47inches Depth: 0.51 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.