Shop BESTORQ
See all product information
Timing Belt Model 585H506 585 in Effective length and 506 in Top Width
Mfr # 585H506
Zoro # G507437054
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Inside Length
58.5 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
585H506
Zoro #
G507437054
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58.5 in
Top Width
5.06 in
Belt Trade Size
H
Pitch Length
58.5 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
8.06
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
585H506
Belt Coating
Nylon
Pitch
0.5 in
Number of Teeth
117
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.