Shop BESTORQ
See all product information
Timing Belt Model 585L1544 585 in Effective length and 1544 in Top Width
Mfr # 585L1544
Zoro # G407438793
product price:Â $768.99
/ea
Free Shipping & Returns
Key Features
Weight
10.48
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
585L1544
Zoro #
G407438793
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58.5 in
Pitch Length
58.5 in
Belt Trade Size
L
Top Width
15.44 in
Details
Weight
10.48
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
156
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
585L1544
Pitch
0.375 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.