Shop BESTORQ

Timing Belt Model 600-5M-200 - 23.62 in Outside Length - 7.87 in Top Width

  • Mfr # 600-5M-200

  • Zoro # G503636765


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.11 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600-5M-200
Zoro #
G503636765
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.11 in
Pitch Length
600 mm
Belt Trade Size
5M

Details

Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Weight
3 lbs.
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Pitch
5 mm
Industry Number
600-5M-200
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Number of Teeth
120
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 23.62inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.