Shop BESTORQ
See all product information
Create Account
Timing Belt Model 600MXL112 60 in Effective length and 112 in Top Width
Mfr # 600MXL112
Zoro # G007438513
product price:Â $50.79
/eaKey Features
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
60 in
Height
0.044 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600MXL112
Zoro #
G007438513
UPC #
-
Country of Origin
China
Dimensions
Inside Length
60 in
Height
0.044 in
Top Width
1.12 in
Pitch Length
60 in
Belt Trade Size
MXL
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.24
Temp. Range
-30 F to 160 F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
600MXL112
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
750
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Item
Timing Belt
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.