
Timing Belt Model 610H1237 61 in Effective length and 1237 in Top Width
Mfr # 610H1237
Zoro # G307438947
product price:Â $542.99
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
610H1237
Zoro #
G307438947
UPC #
-
Country of Origin
China
Dimensions
Inside Length
61 in
Top Width
12.37 in
Pitch Length
61 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
21.2
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.5 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
122
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
610H1237
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.