Timing Belt Model 612XL312 612 in Effective length and 312 in Top Width

  • Mfr # 612XL312

  • Zoro # G407429951


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
61.2 in
Number of Teeth - Timing Belts
306
Pitch - Timing Belts
0.2
Width - Timing Belts
3.12 in
Industry Number - Timing Belts
612XL312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
612XL312
Zoro #
G407429951
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
61.2 in
Width - Timing Belts
3.12 in
Inside Length
61.2 in

Details

Number of Teeth - Timing Belts
306
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
612XL312
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Weight
0.69
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Material
Rubber
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.