Shop BESTORQ

Timing Belt Model 62MXL337 62 in Effective length and 337 in Top Width

  • Mfr # 62MXL337

  • Zoro # G207433592


product price:  $51.29
/ea

Key Features

Inside Length
6.2 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62MXL337
Zoro #
G207433592
UPC #
-
Country of Origin
China

Dimensions

Inside Length
6.2 in
Height
0.044 in
Pitch Length
6.2 in
Belt Trade Size
MXL
Top Width
3.37 in

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.08
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
77
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
62MXL337
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.