Shop BESTORQ

Timing Belt Model 740H1500 - 74 in Outside Length - 15 in Top Width

  • Mfr # 740H1500

  • Zoro # G203637956


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 in
Height
0.17 in
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Weight
6.4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
740H1500
Zoro #
G203637956
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
74 in

Details

Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Weight
6.4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
148
Item
Timing Belt
Industry Number
740H1500
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 74 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.