Shop BESTORQ

Timing Belt Model 64MXL556 64 in Effective length and 556 in Top Width

  • Mfr # 64MXL556

  • Zoro # G407440437


product price:  $81.89
/ea

Key Features

Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64MXL556
Zoro #
G407440437
UPC #
-
Country of Origin
China

Dimensions

Inside Length
6.4 in
Height
0.044 in
Pitch Length
6.4 in
Belt Trade Size
MXL
Top Width
5.56 in

Details

Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.13
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Industry Number
64MXL556
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
80
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.