Shop BESTORQ
See all product information
Timing Belt Model 64MXL894 64 in Effective length and 894 in Top Width
Mfr # 64MXL894
Zoro # G307428450
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Inside Length
6.4 in
Gearbelt Type
Timing Belt
Height
0.044 in
Banded Belt
No
Weight
0.21
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64MXL894
Zoro #
G307428450
UPC #
-
Country of Origin
China
Dimensions
Inside Length
6.4 in
Height
0.044 in
Top Width
8.94 in
Belt Trade Size
MXL
Pitch Length
6.4 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.21
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
80
Industry Number
64MXL894
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.