
Timing Belt Model 6860-14M-06 - 270.08 in Outside Length - 0.24 in Top Width
Mfr # 6860-14M-06
Zoro # G403637831
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Top Width
6 mm
Weight
1.9 lbs.
Application
Heavy Duty General Application
Height
0.39 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6860-14M-06
Zoro #
G403637831
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.39 in
Pitch Length
6860 mm
Belt Trade Size
14M
Details
Weight
1.9 lbs.
Application
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
6860-14M-06
Item
Timing Belt
Number of Teeth
490
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 270.08inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.