Shop BESTORQ
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 690H1287 69 in Effective length and 1287 in Top Width
Mfr # 690H1287
Zoro # G007429344
product price:Â $591.99
/eaKey Features
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
24.51
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
690H1287
Zoro #
G007429344
UPC #
-
Country of Origin
China
Dimensions
Inside Length
69 in
Belt Trade Size
H
Top Width
12.87 in
Pitch Length
69 in
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
24.51
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
690H1287
Number of Teeth
138
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.