Shop BESTORQ

Timing Belt Model 690H1437 69 in Effective length and 1437 in Top Width

  • Mfr # 690H1437

  • Zoro # G307429082


product price:  $635.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Banded Belt
No
Weight
27.37
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690H1437
Zoro #
G307429082
UPC #
-
Country of Origin
China

Dimensions

Inside Length
69 in
Pitch Length
69 in
Belt Trade Size
H
Top Width
14.37 in

Details

Standards
RMA
Banded Belt
No
Weight
27.37
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Industry Number
690H1437
Number of Teeth
138
Item
Timing Belt
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.