Timing Belt Model 69MXL144 69 in Effective length and 144 in Top Width

  • Mfr # 69MXL144

  • Zoro # G407435334


product price:  $24.95
/ea

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.04
Banded Belt
No
Inside Length
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69MXL144
Zoro #
G407435334
UPC #
-
Country of Origin
China

Dimensions

Inside Length
6.9 in
Height
0.044 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.04
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.