Timing Belt Model 70MXL531 7 in Effective length and 531 in Top Width

  • Mfr # 70MXL531

  • Zoro # G907432048


product price:  $79.59
/ea

Key Features

Inside Length
7 in
Height
0.044 in
Banded Belt
No
Weight
0.14
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70MXL531
Zoro #
G907432048
UPC #
-
Country of Origin
China

Dimensions

Inside Length
7 in
Height
0.044 in
Pitch Length
7 in
Belt Trade Size
MXL
Top Width
5.31 in

Details

Banded Belt
No
Weight
0.14
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
87
Industry Number
70MXL531
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.