Shop BESTORQ
See all product information
Timing Belt Model 712L456 712 in Effective length and 456 in Top Width
Mfr # 712L456
Zoro # G207438221
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Inside Length
71.2 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
712L456
Zoro #
G207438221
UPC #
-
Country of Origin
China
Dimensions
Inside Length
71.2 in
Pitch Length
71.2 in
Top Width
4.56 in
Belt Trade Size
L
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
3.81
Standards
RMA
Color
BLACK
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
189
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
712L456
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.