Shop BESTORQ

Timing Belt Model 731L869 731 in Effective length and 869 in Top Width

  • Mfr # 731L869

  • Zoro # G707432767


product price:  $544.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Inside Length
73.1 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
8.62
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
731L869
Zoro #
G707432767
UPC #
-
Country of Origin
China

Dimensions

Inside Length
73.1 in
Top Width
8.69 in
Belt Trade Size
L
Pitch Length
73.1 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
8.62
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
731L869
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
194
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.