Shop BESTORQ

Timing Belt Model 736XL369 736 in Effective length and 369 in Top Width

  • Mfr # 736XL369

  • Zoro # G207434292


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Inside Length
73.6 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
736XL369
Zoro #
G207434292
UPC #
-
Country of Origin
China

Dimensions

Inside Length
73.6 in
Belt Trade Size
XL
Top Width
3.69 in
Pitch Length
73.6 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.98
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.2 in
Number of Teeth
368
Tooth Shape
Trapezoidal
Industry Number
736XL369
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.