Shop BESTORQ
See all product information
Timing Belt Model 736XL675 736 in Effective length and 675 in Top Width
Mfr # 736XL675
Zoro # G307434109
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Weight
1.79
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
73.6 in
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
736XL675
Zoro #
G307434109
UPC #
-
Country of Origin
China
Dimensions
Inside Length
73.6 in
Belt Trade Size
XL
Top Width
6.75 in
Pitch Length
73.6 in
Details
Weight
1.79
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
736XL675
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
368
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.