Shop BESTORQ

Timing Belt Model 73MXL481 73 in Effective length and 481 in Top Width

  • Mfr # 73MXL481

  • Zoro # G107438307


product price:  $71.39
/ea

Key Features

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Inside Length
7.3 in
Weight
0.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73MXL481
Zoro #
G107438307
UPC #
-
Country of Origin
China

Dimensions

Inside Length
7.3 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
4.81 in
Pitch Length
7.3 in

Details

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.13
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.08 in
Industry Number
73MXL481
Number of Teeth
91
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.