
Shop BESTORQ
See all product information
Timing Belt Model 740H169 74 in Effective length and 169 in Top Width
Mfr # 740H169
Zoro # G307439852
product price:Â $97.99
/eaKey Features
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Inside Length
74 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
740H169
Zoro #
G307439852
UPC #
-
Country of Origin
China
Dimensions
Inside Length
74 in
Top Width
1.69 in
Belt Trade Size
H
Pitch Length
74 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.41
Color
BLACK
Number of Teeth
148
Belt Coating
Nylon
Industry Number
740H169
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.