Timing Belt Model 750L1769 75 in Effective length and 1769 in Top Width

  • Mfr # 750L1769

  • Zoro # G907431706


product price:  $1,016.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Weight
17.55
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750L1769
Zoro #
G907431706
UPC #
-
Country of Origin
China

Dimensions

Inside Length
75 in
Pitch Length
75 in
Belt Trade Size
L
Top Width
17.69 in

Details

Storage Temp.
40F-100F
Weight
17.55
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.375 in
Tooth Location
One Side
Industry Number
750L1769
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
200
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.