Shop BESTORQ
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 760H1644 76 in Effective length and 1644 in Top Width
Mfr # 760H1644
Zoro # G807435910
product price:Â $827.99
/eaKey Features
Inside Length
76 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
760H1644
Zoro #
G807435910
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76 in
Belt Trade Size
H
Pitch Length
76 in
Top Width
16.44 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
34.44
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Number of Teeth
152
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
760H1644
Tooth Shape
Trapezoidal
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.