
Shop BESTORQ
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 767L1262 767 in Effective length and 1262 in Top Width
Mfr # 767L1262
Zoro # G107439199
product price:Â $772.99
/eaKey Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
12.52
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
767L1262
Zoro #
G107439199
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76.7 in
Belt Trade Size
L
Pitch Length
76.7 in
Top Width
12.62 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
12.52
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.375 in
Industry Number
767L1262
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
204
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.