Shop BESTORQ
See all product information
Create Account
Timing Belt Model 85MXL069 85 in Effective length and 069 in Top Width
Mfr # 85MXL069
Zoro # G307437193
product price:Â $15.69
/eaKey Features
Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
8.5 in
Height
0.044 in
Weight
0.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
85MXL069
Zoro #
G307437193
UPC #
-
Country of Origin
China
Dimensions
Inside Length
8.5 in
Height
0.044 in
Pitch Length
8.5 in
Belt Trade Size
MXL
Top Width
0.69 in
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.03
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
85MXL069
Number of Teeth
106
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.