Shop BESTORQ

Timing Belt Model 863L1387 863 in Effective length and 1387 in Top Width

  • Mfr # 863L1387

  • Zoro # G607431624


product price:  $860.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Belt Trade Size
L
Industry Number
863L1387
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
13.87 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863L1387
Zoro #
G607431624
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
13.87 in
Pitch Length
86.30 in
Inside Length
86.3 in

Details

Item
Timing Belt
Industry Number
863L1387
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
230
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
14.49
Temp. Range
-30 Degrees F to 160 Degrees F
Gearbelt Type
Timing Belt
Color
BLACK
Minimum Operating Temperature
-30 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.