Timing Belt Model 863L1769 863 in Effective length and 1769 in Top Width

  • Mfr # 863L1769

  • Zoro # G407432111


product price:  $1,129.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
86.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863L1769
Zoro #
G407432111
UPC #
-
Country of Origin
China

Dimensions

Inside Length
86.3 in
Belt Trade Size
L
Top Width
17.69 in
Pitch Length
86.3 in

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
18.47
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
230
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
863L1769

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.