
Shop BESTORQ
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 890H1769 89 in Effective length and 1769 in Top Width
Mfr # 890H1769
Zoro # G607434823
product price:Â $1,005.99
/eaKey Features
Gearbelt Type
Timing Belt
Inside Length
89 in
Weight
43.31
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
890H1769
Zoro #
G607434823
UPC #
-
Country of Origin
China
Dimensions
Inside Length
89 in
Pitch Length
89 in
Top Width
17.69 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Weight
43.31
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Industry Number
890H1769
Number of Teeth
178
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.