Shop BESTORQ
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 890L969 89 in Effective length and 969 in Top Width
Mfr # 890L969
Zoro # G007437103
product price:Â $622.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
10.12
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
890L969
Zoro #
G007437103
UPC #
-
Country of Origin
China
Dimensions
Inside Length
89 in
Top Width
9.69 in
Belt Trade Size
L
Pitch Length
89 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
10.12
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Pitch
0.375 in
Number of Teeth
237
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
890L969
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.