
Shop BESTORQ
See all product information
Timing Belt Model 93MXL194 93 in Effective length and 194 in Top Width
Mfr # 93MXL194
Zoro # G907434646
product price:Â $34.59
/eaKey Features
Height
0.044 in
Inside Length
9.3 in
Weight
0.07
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
93MXL194
Zoro #
G907434646
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
9.3 in
Belt Trade Size
MXL
Top Width
1.94 in
Pitch Length
9.3 in
Details
Weight
0.07
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
0.08 in
Industry Number
93MXL194
Number of Teeth
116
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.