
Timing Belt Model 980XH256 98 in Effective length and 256 in Top Width
Mfr # 980XH256
Zoro # G507428533
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Banded Belt
No
Weight
15.77
Inside Length
98 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
980XH256
Zoro #
G507428533
UPC #
-
Country of Origin
China
Dimensions
Inside Length
98 in
Details
Standards
RMA
Banded Belt
No
Weight
15.77
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.