Timing Belt Model D255L019 255 in Effective length and 019 in Top Width

  • Mfr # D255L019

  • Zoro # G807442208


product price:  $18.35
/ea

Key Features

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Inside Length
25.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D255L019
Zoro #
G807442208
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25.5 in
Belt Trade Size
L
Pitch Length
25.5 in
Top Width
0.19 in

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
D255L019
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
68
Item
Timing Belt
Pitch
0.375 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.