
Shop BESTORQ
See all product information
Timing Belt Model D265L112 265 in Effective length and 112 in Top Width
Mfr # D265L112
Zoro # G807445018
product price:Â $83.99
/eaKey Features
Gearbelt Type
Timing Belt
Inside Length
26.5 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D265L112
Zoro #
G807445018
UPC #
-
Country of Origin
China
Dimensions
Inside Length
26.5 in
Belt Trade Size
L
Pitch Length
26.5 in
Top Width
1.12 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.6
Storage Temp.
40F-100F
Color
BLACK
Industry Number
D265L112
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
70
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.