Shop BESTORQ

Timing Belt Model D495L987 495 in Effective length and 987 in Top Width

  • Mfr # D495L987

  • Zoro # G707443343


product price:  $1,217.99
/ea
Free Shipping & Returns

Key Features

Inside Length
49.5 in
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
9.81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D495L987
Zoro #
G707443343
UPC #
-
Country of Origin
China

Dimensions

Inside Length
49.5 in
Top Width
9.87 in
Belt Trade Size
L
Pitch Length
49.5 in

Details

Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
9.81
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.375 in
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Industry Number
D495L987
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
132
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.