Shop BESTORQ

Timing Belt Model D580H581 58 in Effective length and 581 in Top Width

  • Mfr # D580H581

  • Zoro # G907441620


product price:  $762.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Weight
9.45
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Inside Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D580H581
Zoro #
G907441620
UPC #
-
Country of Origin
China

Dimensions

Inside Length
58 in
Pitch Length
58 in
Top Width
5.81 in
Belt Trade Size
H

Details

Standards
RMA
Weight
9.45
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Industry Number
D580H581
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
Two Sides
Pitch
0.5 in
Number of Teeth
116
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.