Shop BESTORQ

Timing Belt Model D700H1487 70 in Effective length and 1487 in Top Width

  • Mfr # D700H1487

  • Zoro # G407442523


product price:  $2,426.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
29.18
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D700H1487
Zoro #
G407442523
UPC #
-
Country of Origin
China

Dimensions

Inside Length
70 in
Top Width
14.87 in
Pitch Length
70 in
Belt Trade Size
H

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
29.18
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
D700H1487
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Number of Teeth
140
Item
Timing Belt
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.