Shop BESTORQ
See all product information
XL Timing Belts
Mfr # 124XL025
Zoro # G606419098
product price:Â $7.10
/ea
Sold in multiples of 2 for $14.20
Key Features
Top Width
1/4 in
Height
0.05 in
Number of Ribs
1
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124XL025
Zoro #
G606419098
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/4 in
Height
0.05 in
Pitch Length
12.4 in
Belt Trade Size
XL
Details
Number of Ribs
1
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.01
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
62
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
124XL025
Tooth Shape
Trapezoidal
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/4 in
Material-Rubber
Pitch Length-12.4 in
Height-0.05 in
Number of Ribs-1
Pitch Length-12.4 in
Number of Teeth -62
Pitch-0.2 in
0.01
Oil and Heat resistant
Top Width-1/4 in
Material-Rubber
Pitch Length-12.4 in
Height-0.05 in
Number of Ribs-1
Pitch Length-12.4 in
Number of Teeth -62
Pitch-0.2 in
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.