Shop BESTORQ
See all product information
XPB Cogged Metric Belts
Mfr # XPB2580
Zoro # G606413294
product price:Â $48.15
/eaKey Features
V-Belt Type
Cogged Belt Metric
Industry Number
XPB2580
Number of Ribs
1
Top Width
17 mm
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XPB2580
Zoro #
G606413294
UPC #
-
Country of Origin
China
Dimensions
Top Width
17 mm
Pitch Length
2580 mm
Height
13 mm(0.51 in)
Thickness
13 mm
Outside Length
2580 mm
Details
V-Belt Type
Cogged Belt Metric
Industry Number
XPB2580
Number of Ribs
1
Material
EPDM
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Weight
1.24
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Reinforcing Cord Material
Polyester
V-Belt Section
XPB
Item
Metric Cogged Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-17 mm
Material-Rubber
Pitch Length-2580 mm
Height-13 mm(0.51 in)
Number of Ribs-1
1.24
Oil and Heat resistant
Top Width-17 mm
Material-Rubber
Pitch Length-2580 mm
Height-13 mm(0.51 in)
Number of Ribs-1
1.24
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.