
Air Filter replacement filter for 0253372 / JOHNSON CONTROLS
Mfr # B1AF0009250
Zoro # G110483677
product price: $16.05
/eaKey Features
Element Material
Cellulose
Inside Dia. (In.)
3 in
Outside Dia. (In.)
4.38 in
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AF0009250
Zoro #
G110483677
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3 in
Outside Dia. (In.)
4.38 in
Details
Element Material
Cellulose
Filter Media
Cellulose
Description
Beta 1 Filters B1AF0009617 is a quality replacement for JOHNSON CONTROLS / 0253372. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.