Zoro Homepage

Air/Oil Separator replacement for 10071282 / MECHANEQUIP

  • Mfr # B1AS0011156

  • Zoro # G611451281


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7.008"
Housing Material
Wire Mesh
Outside Diameter
2.028"
Micron
25 ยต
Inside Diameter
1.268"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0011156
Zoro #
G611451281
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.008"
Outside Diameter
2.028"
Inside Diameter
1.268"

Details

Housing Material
Wire Mesh
Micron
25 ยต
Application
Filtration

Description

Beta 1 Filters B1AS0011159 is a quality replacement for MECHANEQUIP / 10071282. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.