Zoro Homepage

Air/Oil Separator replacement for R18210776 / MANN+HUMMEL

  • Mfr # B1AS0017292

  • Zoro # G511451237


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polyester Felt
Filter Media
Microglass
Overall Height
4.75"
Micron
5 ยต
Inside Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0017292
Zoro #
G511451237
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.75"
Inside Diameter
3"
Outside Diameter
4.38"

Details

Housing Material
Polyester Felt
Filter Media
Microglass
Micron
5 ยต
Application
Filtration

Description

Beta 1 Filters B1AS0007713 is a quality replacement for MANN+HUMMEL / R18210776. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.