Zoro Homepage

Hydraulic replacement filter for SE030B25B / STAUFF

  • Mfr # B1HF0076107

  • Zoro # G810490241


product price: $99.69
/ea
Sold in multiples of 2 for $199.38
Free Shipping & Returns

Key Features

Replaces OEM Brand
STAUFF
Filter Media
Wire Mesh
Micron Rating
25 µ
Outside Dia.
1.752"
Head Material
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0076107
Zoro #
G810490241
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.752"
Length
6.181"
Inside Diameter
0.878"

Details

Replaces OEM Brand
STAUFF
Replaces OEM Part
SE030B25B
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0085225 is a quality replacement for STAUFF / SE030B25B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.