
Hydraulic replacement filter for WG933 / FILTREC
Mfr # B1HF0126527
Zoro # G610491769
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Microglass
Micron Rating
3 µ
Length
23.622"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0126527
Zoro #
G610491769
UPC #
-
Country of Origin
Italy
Dimensions
Length
23.622"
Outside Dia.
4.646"
Inside Diameter
2.343"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
WG933
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0126527 is a quality replacement for FILTREC / WG933.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.