
Spin-On Air/Oil Separator replacement filter for SPS041102SH / WALKER FILTRATION
Mfr # B1SA0001206
Zoro # G211451322
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cellulose
Overall Height
20.63"
Filter Media
Microglass
Inside Diameter
6.97"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001206
Zoro #
G211451322
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20.63"
Inside Diameter
6.97"
Outside Diameter
12.25"
Details
Housing Material
Cellulose
Filter Media
Microglass
Application
Filtration
Micron
5 ยต
Description
Beta 1 Filters B1SA0002448 is a quality replacement for WALKER FILTRATION / SPS041102SH. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.