Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 39856836 / INGERSOLL RAND

  • Mfr # B1SO0049787

  • Zoro # G110500114


product price: $73.69
/ea

Key Features

Microns
7 ยต
Overall Height
11.28"
Filter Media
Cellulose (Synteq)
Bowl Material
Cellulose (Synteq)
Outside Diameter
4.67"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0049787
Zoro #
G110500114
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11.28"
Outside Diameter
4.67"

Details

Microns
7 ยต
Filter Media
Cellulose (Synteq)
Bowl Material
Cellulose (Synteq)
Application
Filtration

Description

Beta 1 Filters B1SO0008648 is a quality replacement for INGERSOLL RAND / 39856836.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.