
Spin-On replacement filter for 9826280401 / COMPAIR
Mfr # B1SO0049832
Zoro # G610499529
product price: $62.25
/eaKey Features
Filter Media
Cellulose
Microns
25 ยต
Bowl Material
Cellulose
Overall Height
12"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0049832
Zoro #
G610499529
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12"
Outside Diameter
5.38"
Details
Filter Media
Cellulose
Microns
25 ยต
Bowl Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1SO0049850 is a quality replacement for COMPAIR / 9826280401.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.