1201INOX Stainless Steel Slotted Screwdriver, Ergonomic Handle, 2.5mm Tip, 50mm Shaft
- Mfr # 1201INOX-E 2.5X50
- Zoro # G624011427
product price:Â
$
13.45
/ea
Key Features
Handle Design
Ergonomic with Antiroll
Width
1.8 in
Overall Length
5.83 in
Handle Material
Plastic, Rubber
Shank Length
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1201INOX-E 2.5X50
- Zoro #
- G624011427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Handle Design
- Ergonomic with Antiroll
- Handle Material
- Plastic, Rubber
- Tip Style
- Slotted
- Item
- Screwdriver
- Material
- Stainless Steel
- Finish
- Stainless Steel
Dimensions
- Width
- 1.8 in
- Overall Length
- 5.83 in
- Shank Length
- 1.97 in
- Tip Size
- 2.5 mm
- Height
- 1.8 in
Description
The Beta 1201 INOX stainless-steel slotted screwdriver is built for dependable performance on every job that calls for flat-head precision. The corrosion-resistant shaft delivers long-lasting strength, while the dual-material handle provides a secure, slip-resistant grip that stays comfortable even during extended use. Its precision-machined slotted tip fits cleanly into flat-head fasteners, reducing slipping and wear so you can work with confidence and control. From electrical plates and appliance panels to furniture assembly and shop work, this screwdriver is engineered to handle everyday tasks and demanding projects with the same level of accuracy. Durable, ergonomic, and ready for anything-it’s the flat-head essential every toolbox needs. This slotted screwdriver has a .4 x 2.5mm tip with a 50mm (1.97") shaft and 146mm (5.75") overall length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.