Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Head Driver 76mmL
- Mfr # 347608
- Zoro # G623580146
original price:Â $10.96 , new price: $9.86 , 10 percent off
new price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347608
- Zoro #
- G623580146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 8mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347608 Impact Hex Bit Socket This 8mm hex head driver impact bit socket (SKU: 347608) is built for 3/8 inch drive applications where strength, consistent fit, and quick size identification matter. The 76mm overall length (2.99 inches) provides reach without sacrificing control in tight or crowded work areas. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment and a black oxide finish support reliable performance under demanding use, while permanently stamped sizing helps keep sets organized and easy to sort. Key Benefits 8mm hex impact bit socket design promotes accurate fit and efficient driving. 3/8in drive and 76mm length support versatile access and handling. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help maintain tool condition in harsh environments. Heat-treated for strength to handle rigorous professional technician requirements. Black oxide coating adds surface protection for repeated, heavy-duty use. Permanently stamped size markings simplify identification and tool organization. Engineered to meet or exceed ANSI standards, this professional-grade hex driver socket is designed for long service life under heavy use. The combination of durable alloy steel, heat treatment, and clear size marking supports consistent results while reducing time spent searching for the correct socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.