8PC 1in Dr. Metric Deep Impact Socket Set

  • Mfr # CD-808MD
  • Zoro # G223582137
product price: 
$
147.70
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD-808MD
Zoro #
G223582137
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 8 Piece Metric 1 Inch Drive Deep CR-Mo Steel Durable Heavy Duty - CD-808MD Deep Impact Socket Set This 8-piece metric deep impact socket set is built for 1in drive applications where strength, fit, and durability matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to handle high-torque work while offering anti-corrosive properties for long-term use. With a deep socket profile and 6-point design, the set supports secure engagement on fasteners and improved torque transfer. Key Benefits 8-piece metric deep impact socket coverage for common heavy-duty applications. 1in drive compatibility for use with high-torque impact tools. Chromium Molybdenum Alloy Steel construction provides strength and durable performance. Anti-corrosive material properties help resist wear in demanding environments. 6-point socket design supports secure fastener grip and reduced rounding. Deep socket profile improves access to recessed or extended fasteners. Meets or exceeds ANSI standards for dependable professional-grade results. What's Included 1in Dr. 6 pt. Deep Impact Socket 849522 22mm Deep Impact Socket 849524 24mm Deep Impact Socket 849527 27mm Deep Impact Socket 849530 30mm Deep Impact Socket 849532 32mm Deep Impact Socket 849533 33mm Deep Impact Socket 849535 35mm Deep Impact Socket 849538 38mm Deep Impact Socket Metal Box SKU: CD-808MD. This set is designed and made for professional technicians and built to perform over a lifetime of heavy use, while also fitting well into a serious home shop. The metal box keeps the sockets organized and protected between jobs and during transport.

Ratings & reviews